Welcome to Würth Greece For trade customers only

Support clip Nova Grip steel C45, hot-dip galvanised

Support clip Nova Grip MTH steel hot dip galv.
SPRTCLIP-NOGR-RF-(TZN)-M16

Art.-no. 0485000046

EAN 4053479552682

Prices and availability visible after login
Support clip Nova Grip steel C45, hot-dip galvanised

Art.-no. 0485000046

Prices and availability visible after login
Quantity
PU
x 16 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

(Heat-treated steel C45 +N according to DIN EN 10083-2)

Used to establish force-transmitting connection between intersecting supports of different shapes and dimensions


Connection of superimposed supports also possible with identical flange widths

Notice

For equalising different flange thicknesses, up to three spacers with a total thickness of max. 15 mm, can be additionally placed between the support clips and connecting plates.


For type M12-LAS, height equalisation of two additional spacers (compared to standard type) is integrated.

  • DIBt National technical approval Z-14.4-493

  • Support clips M8 type standard and M12 type LAS without DIBt National technical approval
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • DIBt National technical approval no. Z-14.4-493 for support clips governs support clip connections for static, effectively static and dynamic actions

  • Screws and support clips that have already been subjected to dynamic action may not be reused

  • Design values of load capacity and threshold tensile force per clamped connection are described in DIBt National technical approval no. Z-14.4-493
Instructions

For fixing connection elements, an assembly plate (strength class S235 or higher/plate thickness of at least 10 mm) is positioned between the supports to be connected.


Details of the respective plate dimensions and hole distances are indicated in general construction permit no. Z-14.4-493.


Screw fittings according to DIN EN 14399-1 or DIN EN 15048-1 consisting of hexagonal screws of strength class 8.8 or 10.9, nuts of strength class 8 or 10 and associated washers with a minimum hardness of 100 HV must be used, whereby for fittings of strength class 10.9 two washers are to be placed beneath the nuts in each instance.

Suitable for screw

M16

Diameter of hole (d1)

17 mm

Length (l1)

80 mm

Width (b1)

50 mm

Height (h1)

34 mm

Nose length (e1)

41 mm

Distance from end of terminal to the middle of the drill hole (c1)

30 mm

Clamp height range (G)

-6 to 17 mm

Material

Unalloyed steel, C45

Surface

Hot dip galvanized

RoHS-compliant

Yes

Conditions for tightening torque

See approval

Tightening torque for property class 8.8

160 Nm

Type description

RF

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information