Welcome to Würth Greece For trade customers only

Super Grip, hexagon socket bit set 11 pieces

Bit hexagon socket assortment 11 pieces
BIT-SORT-11PCS

Art.-no. 1952001480
EAN 4062856019151
Prices and availability visible after login
Super Grip, hexagon socket bit set 11 pieces

Art.-no. 1952001480

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For loosening and removing rounded, unprofiled hexagon socket screw connections with the innovative, new SuperGrip profile
  • Non-slip grip of defective and round turned screw connections enabled by a new, specially developed wrench profile

  • For all hexagon socket screw connections

  • These special bits grip tightly to what remains of the profile and almost always enable total removal

  • Especially durable thanks to high-quality material

  • Use in cordless drill or ratchet tool with mount adapter


Contents:


  • 1 x bit each in size 1.5, 2, 2.5, 3, 4, 5, 6 mm x 50 mm with 6 mm shank

  • 1 x bit each in size 7, 8 and 10 mm x 40 mm - 10 mm shank

  • 1 x 1/2 inch bit holder, 10 mm mount
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information