Summer Windscreen Cleaner
CLNR-WSCRN-SUM-BLITZ-3LTR
Register now and access more than 125,000 products
Facilitates water flow for better contact of the wiper with the windscreen, ensuring better wiping.
• Immediate cleaning action
Immediately and easily removes killed insects, greasy substances and blurring. Contains special cleaning ingredients, offering crystal-clear visibility, without dazzling and road dust.
• Suitable for glasses made of Polycarbonate
• Doesn't include solvents and doesn't damage sealing rubber
• Pleasant scent
• Suitable for all cars, trucks, buses
Datasheets(X)
Contents | 3000 ml |
Container | Polybag |
Chemical basis | Ethanol |
Smell/fragrance | Citrus |
Colour | Lemon |
Density | 0.94 g/cm³ |
AOX-free | Yes |
Silicone-free | Yes |