Sturdy bamboo socks, pack of 4
Robust bamboo socks
BAMBOOSOCKS ROBUST 4 PACK 43-46

Register now and access more than 125,000 products
- Excellent fit
- High wearing comfort
- Robust material
Datasheets(X)
Colour | Black |
Size | 43-46 |
Material | 53% bamboo, 45% polyamide, 2% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Number of socks | 4 Pair |