Welcome to Würth Greece For trade customers only

Stud with threaded end ≈ 2d DIN 835, plain 8.8 steel

DIN 835 plain steel 8.8
STUD-DIN835-8.8-M8X65

Art.-no. 42448 65

EAN 4047376836396

Prices and availability visible after login
Stud with threaded end ≈ 2d DIN 835, plain 8.8 steel

Art.-no. 42448 65

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

65 mm

Thread length (metric thread) (l2)

22 mm

Thread length 2 (metric thread) (l3)

16 mm

Standards

DIN 835

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

8 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information