Welcome to Würth Greece For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, steel 5.8, plain

DIN 939 plain steel 5.8
STUD-DIN939-5.8-M10X65

Art.-no. 025010 65

EAN 4011231298100

Prices and availability visible after login
Stud with threaded end ≈ 1.25 d DIN 939, steel 5.8, plain

Art.-no. 025010 65

Prices and availability visible after login
Quantity
PU
x 50 pcs
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
M10

Length (l1)

65 mm

Thread length (metric thread) (l2)

26 mm

Thread length 2 (metric thread) (l3)

12 mm

Standards

DIN 939

Material

Steel

Property class

5.8

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information