Welcome to Würth Greece For trade customers only

Stud with threaded end ≈ 1.25 d DIN 939, A4 stainless steel, plain

DIN 939 bare stainless steel A4
STUD-DIN939-A4/70-M6X40

Art.-no. 02776 40
EAN 4046777401820

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

40 mm

Thread length (metric thread) (l2)

18 mm

Thread length 2 (metric thread) (l3)

7.5 mm

Standards

DIN 939

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Shank diameter

6 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information