Welcome to Würth Greece For trade customers only

Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain

DIN 938 plain A2 stainless steel
STUD-DIN938-A2/70-M16X30

Art.-no. 027291630

EAN 4038898263111

Prices and availability visible after login
Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain

Art.-no. 027291630

Prices and availability visible after login
Quantity
PU
x 50 pcs
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
M16

Length (l1)

30 mm

Thread length (metric thread) (l2)

22 mm

Thread length 2 (metric thread) (l3)

16 mm

Standards

DIN 938

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Shank diameter

16 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information