Stud with head, shape B
ISO 2341 steel zinc plated shape B
BLT-HD-PINHO-ISO2341-(A2K)-B-10X26
Register now and access more than 125,000 products
Bolts with cotter hole for securing to prevent slipping
Datasheets(X)
![]() | |
Nominal diameter (d1) | 10 mm |
Length (l1) | 26 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 4 mm |
Distance from bolt end to centre of hole (le) | 4.5 mm |
Diameter of hole (d2) | 3.2 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated |
Form | Form B mit Splintloch |