Welcome to Würth Greece For trade customers only

Structural adhesive PU 50 S-Line

Structural adhesive PU 50 S-Line
STRUCADH-(S-LINE)-WHITE-600ML

Art.-no. 0890100174

EAN 4056807578378

Prices and availability visible after login
Structural adhesive PU 50 S-Line

Art.-no. 0890100174

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

600 ml

Container

Bag

Chemical basis

Single component polyurethane

Colour

White

Density/conditions

1.23 g/cm³ / at 20°C

Shore hardness A/conditions

50 / in accordance with DIN 53504

Full curing speed/conditions

4 mm/d / 23°C and 50% relative humidity, moisture curing

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-20 to 90 °C

Min. tensile strength

1.2 N/mm²

Conditions for tensile strength

in accordance with DIN 53504

Conditions for resistance to tearing

in accordance with DIN 53504

Min. breaking elongation

420 %

Short-term resistance against

Animal fat, Fuels, Mineral oils, Vegetable fat, Animal oils

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Silicone-free

Yes

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information