Welcome to Würth Greece For trade customers only

Structural adhesive PU 25 S-Line

Structural adhesive PU 25 S-Line
STRUCADH-PU-25LM-(S-LINE)-BLACK-310ML

Art.-no. 0890100178

EAN 4056807869087

Prices and availability visible after login
Structural adhesive PU 25 S-Line

Art.-no. 0890100178

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

310 ml

Container

Cartridge

Chemical basis

Single component polyurethane

Colour

Black

Min./max. skin-formation time

240-120 min

Density/conditions

1.25 g/cm³ / prior to hardening, DIN 53479

Shore hardness A/conditions

25 +/- 5 / in accordance with DIN 53504

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity, moisture curing

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Min. tensile strength

0.82 N/mm²

Min. combined tension and shear resistance

0.32 N/mm²

Conditions for tensile strength

in accordance with DIN 53504

Conditions for resistance to tearing

in accordance with DIN 53515

Elongation at break/conditions

550 % / in accordance with DIN 53504

Max. change in volume

-5 %

Glass transition temperature/conditions

-45 °C / in accordance with DIN 53445

Short-term resistance against

Fuels, Mineral oils, Animal fat, Animal oils, Vegetable fat, Vegetable oils

Shelf life from production/conditions

12 Month / at 10°C to 25°C

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information