Structural adhesive MS S-Line
Structural adhesive MS S-Line
STRUCADH-MSPOLYMER-SLINE-CLEAR-280ML
Register now and access more than 125,000 products
Datasheets(X)
Contents | 280 ml |
Container | Cartridge |
Chemical basis | MS hybrid polymer |
Colour | Transparent |
Min./max. skin-formation time | 5-30 min |
Density/conditions | 1.05 g/cm³ / at 23°C, 50% relative humidity |
Full curing speed/conditions | 2 mm/d / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 45 °C |
Min./max. temperature resistance | -40 to 90 °C |
Min. tensile strength | 1 N/mm² |
Min. skin-formation time | 5 min |
Conditions for tensile strength | in accordance with DIN 53504 |
Conditions for resistance to tearing | in accordance with DIN 53504 |
Short-term resistance against | Diluted acids, Vegetable fat, Oils, Vegetable oils, Aliphatic solvents, Solvents |
Shelf life from production/conditions | 12 Month / cool and dry storage area |
Silicone-free | Yes |
Ultraviolet resistance | Yes |