Stretch X winter softshell jacket
Winter softshell jacket Stretch X
SOFTSHELLJKT WINTER STRETCH X ANTHRA S







Register now and access more than 125,000 products
- Water-repellent (8000 mm water column), breathable 4000 MVP
- Reinforced shoulders, reflective inserts
- 8 outer pockets and 2 inner pockets, concealed opening for headphone cable
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Removable hood
Datasheets(X)
Colour | Anthracite |
Size | S |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 285 g |
Standards | EN 14058 |
EN standard | 14058 |
Padding | 100% remanufactured polyester |
Padding weight per m² | 170 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |