Welcome to Würth Greece For trade customers only

Stretch X S3 safety boots

Safety boots S3 Stretch X
BOOT STRETCH X S3 BLACK 42

Art.-no. M422141042

EAN 4251174759058

Prices and availability visible after login
Stretch X S3 safety boots

Art.-no. M422141042

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible, comfortable and innovative safety boots with comfortable stretch details. These fashion boots mean you can safely go about your daily routine at work.
  • Breathable suede, fabric inserts

  • Mesh lining, high-quality microfibre pull-on straps

  • Fibreglass protective toe cap, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • DGUV 112-191 (BGR 191), flexible thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, non-metal

  • Approx. 590 g per shoe in size 42

CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Material of shoes upper

Suede with textile insert

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , DGUV 112-191

Type description

Boots

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information