Stretch X S3 low-cut safety shoe ESD
Safety shoe S3 Stretch X ESD
SHOE STRETCH X S3 BLACK 39















Register now and access more than 125,000 products
- Breathable suede, fabric inserts
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe caps, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- DGUV 112-191 (BGR 191), flexibility thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, metal-free, ESD
- Approx. 570 g per shoe in size 42
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland. Scotchlite® is a registered trademark of the 3M Company in the USA
Datasheets(X)
Colour | Black |
Size | 39 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 6 |