Welcome to Würth Greece For trade customers only

Straight-cutting snips

Continuous cut shears
SHTMETSHRS-LEFT

Art.-no. 071403 01
EAN 4011231707558

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The wide opening angle of the snips' head and the flat-forged jaws allow very tight curves to be cut
  • Leverage reduces the amount of force expended

  • Fine serrations on blades prevents sheet metal slippage

  • PVC-coated handles with slip guard improve working safety

  • Self-opening thanks to integrated spring

  • Locking mechanism

  • Ergonomically designed handle shape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Left-hand cutting

Max. cutting capacity in sheet metal

1.5 mm

Max. cutting capacity in stainless steel

1 mm

Length

210 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information