Welcome to Würth Greece For trade customers only

Step wrench for sanitation applications

Stepped wrench 1/2 inch
STEPSKTWRNCH-1/2IN-(3/8-1IN)-5STEP

Art.-no. 071543 009

EAN 4011231742023

Prices and availability visible after login
Step wrench for sanitation applications

Art.-no. 071543 009

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Drive: Square mount 1/2 inch

  • Material: Chrome-vanadium steel

  • Surface: matt chrome-plated

  • Design: with cam, hexagon socket and bi-hexagon socket drives.
Notice

8 steps with additional screw driver blade 1.5 x 9.0 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Installation and removal of radiator valve nipples, lockshield valves and short valve extensions

Number of steps

5

Drive

1/2 inch

Length (L)

90 mm

Width across flats

3/8 inch, 3/4 inch, 1 inch, 1/2 inch, 12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information