Welcome to Würth Greece For trade customers only

Steel zinc plated pan head square shape C

Steel zinc plated pan head square shape C
SCR-PANHD-SQR SELF-TAP-8X2IN

Art.-no. 5047001011
EAN 4056807192581

Prices and availability visible after login
Steel zinc plated pan head square shape C

Art.-no. 5047001011

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

50 mm

DIN

7981 similar

Head type

Disc head

Standards

DIN 7981 similar

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information