Welcome to Würth Greece For trade customers only

Steel zinc plated pan head square shape C

Steel zinc plated pan head square shape C
SCR-PANHD-SQR SELF-TAP-8X1/2IN

Art.-no. 5047001005

EAN 4056807192406

Prices and availability visible after login
Steel zinc plated pan head square shape C

Art.-no. 5047001005

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

DIN

7981 similar

Head type

Disc head

Standards

DIN 7981 similar

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information