Steel zinc plated pan head square shape C
Steel zinc plated pan head square shape C
SCR-PANHD-SQR SELF-TAP-10X3/4IN
Art.-no. 5047001016
EAN 4056807192673
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 19 mm |
DIN | 7981 similar |
Head type | Disc head |
Standards | DIN 7981 similar |
Thread design | Full thread |
Shape of tip | C |