Steel zinc plated pan head square black hd shape C
Steel zinc plated pan head square black hd shape C
SCR-PANHD-SQR SELF-TAP-10X1 1/2IN
Art.-no. 5047003009
EAN 4056807192772
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 38 mm |
DIN | 7981 similar |
Head type | Disc head |
Standards | DIN 7981 similar |
Thread design | Full thread |
Shape of tip | C |