Welcome to Würth Greece For trade customers only

Steel zinc plated full thread washer head H

Steel zinc plated full thread washer head H
SCREW WITH MOUNTED WASHER 6X80 FULL THRE

Art.-no. 5047007002
EAN 4056807193557

Prices and availability visible after login
Steel zinc plated full thread washer head H

Art.-no. 5047007002

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

80 mm

Thread length (lg)

80 mm

Head type

Pan head

Head diameter (dh)

0 mm

Head height (k)

0 mm

Head details

With large under head surface and large under head radius

Internal drive

H

Thread design

Full thread

Core diameter

0 mm

Shape of tip

C

Material

Steel

Surface

Zinc plated

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information