Steel zinc plated full thread washer head H
Steel zinc plated full thread washer head H
SCREW WITH MOUNTED WASHER 6X60 FULL THRE
Art.-no. 5047007001
EAN 4056807193540
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d) | 6 mm |
Length (l) | 60 mm |
Thread length (lg) | 60 |
Head type | Pan head |
Head diameter (dh) | 0 mm |
Head height (k) | 0 mm |
Head details | With large under head surface and large under head radius |
Internal drive | H |
Thread design | Full thread |
Core diameter | 0 mm |
Shape of tip | C |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | No |