Steel zinc plated cs hd square white head shape C
Steel zinc plated cs hd square white head shape C
SCR-CNTRSNK-SQR SELF-TAP-8X2IN
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel / steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 50 mm |
Internal drive | SQ size 2 |
Drive type | Square |
Shape of tip | C |