Steel zinc plated cs hd square white head shape C
Steel zinc plated cs hd square white head shape C
SCR-CNTRSNK-SQR SELF-TAP-8X1 1/4IN
Art.-no. 5047005005
EAN 4056807193182
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | No |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 32 mm |
Drive type | Internal square |
Head type | Countersunk head 60 degree |
Thread design | Full thread |
Shape of tip | C |