Welcome to Würth Greece For trade customers only

Steel zinc plated cs hd square white head shape C

Steel zinc plated cs hd square white head shape C
SCR-CNTRSNK-SQR SELF-TAP-10X1IN

Art.-no. 5047005008
EAN 4056807193304

Prices and availability visible after login
Steel zinc plated cs hd square white head shape C

Art.-no. 5047005008

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

No

Nominal diameter (d1)

4.8 mm

Length (l1)

25 mm

Drive type

Internal square

Head type

Countersunk head 60 degree

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information