Steel zinc plated countersunk head square socket
Steel zinc plated countersunk head square socket
CNTRSNK HEAD SQ DRIVE GLVNISED SEL
Art.-no. 5049005006
EAN 4056807193786
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 50 mm |
Head type | Countersunk head 60 degree |
RoHS-compliant | No |