Welcome to Würth Greece For trade customers only

Steel zinc plated countersunk head square C

Steel zinc plated countersunk head square C
SCR-CNTRSNK-SQR SELF-TAP-8X1 1/4IN

Art.-no. 5047004005
EAN 4056807193175

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

No

Nominal diameter (d1)

4.2 mm

Length (l1)

32 mm

Drive type

Internal square

Head type

Countersunk head 60 degree

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information