Welcome to Würth Greece For trade customers only

Steel zinc plated countersunk head square C

Steel zinc plated countersunk head square C
SCR-CNTRSNK-SQR SELF-TAP-8X1 1/2IN

Art.-no. 5047004006

EAN 4056807193205

Prices and availability visible after login
Steel zinc plated countersunk head square C

Art.-no. 5047004006

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
Zinc plated

RoHS-compliant

No

Nominal diameter (d1)

4.2 mm

Length (l1)

38 mm

Drive type

Internal square

Head type

Countersunk head 60 degree

Thread design

Full thread

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information