Steel spacer stud
Spacer stud zinc-plated steel IT/IT
STUD-SPCE-ST-I/I-WS7-A2K-M4X8-8
Art.-no. 449874 8
EAN 4054458758606
Register now and access more than 125,000 products
Thread according to DIN 13
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
Datasheets(X)
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M4 |
Length (L) | 8 mm |
Female-thread length (C) | 8 mm |
Width across flats (SW) | 7 mm |
Material | Steel |
Surface | Zinc plated |
