Welcome to Würth Greece For trade customers only

Steel U-bolt with counter plates

Stainless steel A4 plain with counter plates
RDSTCLIP-CNTPLT-A4-10X80MM

Art.-no. 5176053313
EAN 4056807317151

Prices and availability visible after login
Steel U-bolt with counter plates

Art.-no. 5176053313

Prices and availability visible after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (H)

135 mm

Thread diameter (G)

10 mm

Thread length (LG)

80 mm

Surface

Plain

Material

Stainless steel A4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information