Welcome to Würth Greece For trade customers only

Start Up jacket Würth

Weatherproof jacket START UP
START UP JKT WUERTH PETROL ZIP GREY L

Art.-no. M411396002
EAN 4251761490968

Prices and availability visible after login
Start Up jacket Würth

Art.-no. M411396002
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
Lightweight and easy folding jacket in Ecodown — including Würth Modyf bag
  • Padding made from recycled fibres without seams on body to avoid heat distribution in the most sensitive areas and to improve water repellency

  • The hood provides further thermal insulation

  • Würth metal logo

  • Zip with Würth logo
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Petrol

Size

L

Material

100% polyester

Fabric weight per m2

140 g

Material of lining

100% polyester

Padding

100% polyester

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information