Start Up jacket Würth
Weatherproof jacket START UP 22
JKT START UP WUERTH CAMOUFLAGE/BLK XXL
Art.-no. M411433004
EAN 4251926303966
Register now and access more than 125,000 products
- Jacket with water-repellent material, water column 300 mm, permeability 2200 mm
- Attached, adjustable hood, drawstring on lower jacket hem
- Convenient breast pocket for storing a mobile phone, 2 outer and 3 inner pockets
- Lining made of antibacterial graphene fabric for better insulation and thermal regulation, ensures even heat diffusion across the entire surface inside the jacket
Datasheets(X)
Colour | Tarn pattern, Black |
Size | XXL |
Material | 100% recycled polyester |
Fabric weight per m2 | 160 g |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |