Standard cabinet workbench 1500 mm with 2 undercounter blocks
Standard cabinet workbench 1500 mm
CWB-STANDARD-3DRWR-1500-RAL5010
Art.-no. 5583536005
EAN 4065746588607
Register now and access more than 125,000 products
- Solid base frame made of square tube 40x40 mm equipped with drawers, hinged doors and shelves
- Load-bearing capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- Lock element with mechanical cylinder lock
- Drawers in the system interior dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats
- Roller-mounted partial extension with a load capacity of 80 kg
- Aluminium handle strip with labelling options
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Optional expansion with height adjustment kit for individual adjustment of the working height from 955 to 1205 mm, load capacity up to 250 kg
- Optional expansion to the mobile cabinet workbench with the moveable and lowerable module, load capacity up to 400 kg
- An extensive range of accessories complements the workbench to create an individual workplace
Datasheets(X)
| Width x depth x working height | 1500 x 750 x 955 mm | 
| Material of worktop | Multiplex beech | 
| Surface of the worktop | Transparent lacquered | 
| Worktop thickness | 40 mm | 
| System dimensions | 8.6 | 
| Lock type | Cylinder lock | 
| Number of drawers | 3 PCS | 
| Drawer design | 3 drawers, front height 180 mm | 
| Pullout type | Roller-bearing, Single extension slide | 
| Load capacity of drawer | 80 kg | 
| Number of shelves | 1 PCS | 
| Load capacity of shelf | 50 kg | 
| Colour of housing | Light grey RAL 7035 | 
| Colour of front | Gentian blue RAL 5010 | 
| Max. load capacity | 800 kg | 
 
