Welcome to Würth Greece For trade customers only

Stainless steel A2 countersunk head H

Stainless steel A2 countersunk head H
SELF DRILLING PANHD SCREWS DIN 7504 A

Art.-no. 5049002001
EAN 4056807194141

Prices and availability visible after login
Stainless steel A2 countersunk head H

Art.-no. 5049002001

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2/steel

Nominal diameter (d1)

3.9 mm

Length (l1)

25 mm

Head type

Countersunk head 60 degree

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information