Welcome to Würth Greece For trade customers only

Stainless steel A2 countersunk head H

Stainless steel A2 countersunk head H
SELF DRILL.COUNTERS. HEAD SCR. DIN 7504

Art.-no. 5049002006

EAN 4056807194066

Prices and availability visible after login
Stainless steel A2 countersunk head H

Art.-no. 5049002006

Prices and availability visible after login
Quantity
PU
x 1000 pcs
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
Stainless steel A2/steel

Nominal diameter (d1)

4.2 mm

Length (l1)

19 mm

Head type

Countersunk head 60 degree

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information