Stack trolley
Stack trolley
PSHCRT-STL-SMLL-AIR-300X225MM
Art.-no. 0962400102
EAN 4048539432851
Register now and access more than 125,000 products
- Permanently welded steel construction
- Steel tube, ∅ 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- With plastic wheel rims and roller bearings
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries
Datasheets(X)
Toe plate width | 300 mm |
Toe plate depth | 225 mm |
Toe plate thickness | 4 mm |
Load capacity | 200 kg |
Wheel diameter | 260 mm |
Wheel width | 85 mm |
Material of wheel | Air |
Height | 1200 mm |
Handle height | 1200 mm |
Width | 530 mm |
Depth | 510 mm |
Pipe-wall thickness | 1.75 mm |
Pipe diameter | 26.9 mm |
Material of push cart scoop | Steel plate |