Square weld nuts DIN 928, steel, plain
DIN 928 steel plain
NUT-WELD-SQUAR-DIN928-WS14-M8
Art.-no. 038508
EAN 4011231353168
Register now and access more than 125,000 products
Max. carbon content of 0.25%
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 928 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M8 |
Thickness (m1) | 6.5 mm |
External drive (s1) | WS14 |
Design | With square |
Thread type | Metric thread |
Pitch | 1.25 mm |
Nominal diameter | 8 mm |
Width across corners (e) | 18 mm |