Square wedge-shaped washer DIN 434, A2 stainless steel, plain, wedge-shaped, for U section
DIN 434 stainless steel A2 for U-beam
WSH-WDGE-DIN434-A2-(U-BEAM)-D13,5-F.M12
Art.-no. 040992012
EAN 4048539240494
Register now and access more than 125,000 products
Two rolled-in grooves on the surface to identify the pitch 8 (+/- 5)%
Datasheets(X)
CAD data (available after login)
For U-sections
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 14 mm |
Length (a1) | 26 mm |
Width (b1) | 30 mm |
Thickness (h1) | 4.9 mm |
Standards | DIN 434 |
Material | Stainless steel A2 |
Surface | Plain |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |