Square washers Hot-dip galvanised
DIN 436 steel hot dip galv. for wood connector
WSH-SQUAR-(HDG)-60X60-17,5X60X5
Register now and access more than 125,000 products
Datasheets(X)
For wood connectors
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Width (a1) | 60 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
DIN | 436 |