Square spacer piece for beam clamp support clips type BH
Spacer, type BH
SPCEPCE-SQUAR-BH-H3MM-(GE321)-M16
Register now and access more than 125,000 products
- The spacer types BH, BF1 and BG1 are coordinated with support clip types BA, BB, BT and BW
- They extend the clamping length and
ensure that the support clip sits
perfectly on the flange - The spacers can be combined with one another
Geomet® is a registered trademark of the NOF METAL COATINGS GROUP.
Datasheets(X)
CAD data (available after login)
They are inserted between the clip and the mounting plate or component over the screw.
![]() | |
Suitable for screw | M16 |
Internal diameter (d1) | 16.000 mm |
Length (l1) | 38 mm |
Width (b1) | 29 mm |
Thickness (h1) | 3 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
