Square nut DIN 557, A2 stainless steel, plain
DIN 557 plain A2 stainless steel
NUT-SQUAR-DIN557-A2-WS13-M8
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 6.5 mm |
External drive (s1) | WS13 |
Material | Stainless steel A2 |
Surface | Plain |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Nominal diameter | 8 mm |
Width across corners (e) | 18.4 mm |