Spring plunger in smooth design
SPGPLNG-BAL-SMOTH-A1-6X7
Art.-no. 5099201406
EAN 4058794850697
Register now and access more than 125,000 products
Datasheets(X)
Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.
![]() | |
Material of sleeve | Stainless steel A1, 1.4305 |
Material of spring | Stainless steel A2, 1.4310 |
Material of ball | Stainless steel C1, 1.4034 |
Surface | Plain |
RoHS-compliant | Yes |
Design | Standard |
Nominal diameter (d1) | 6 mm |
Length (l1) | 7 mm |
Ball diameter (d2) | 5.0 mm |
Head diameter (dk) | 6.5 mm |
Ball height (h1) | 1.5 mm |
Head height (k) | 1.0 mm |
Spring force start (F1) | 6 N |
Spring force end (F2) | 12 N |
Product weight (per item) | 1.200 g |
