Welcome to Würth Greece For trade customers only

Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated

DIN 137 A2 stainless steel, shape A
WSH-SPG-DIN137-A-A2-D1,8

Art.-no. 040990003

EAN 4058794793277

Prices and availability visible after login
Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated

Art.-no. 040990003
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
Suitable for screw thread

M1.8

Internal diameter (d1)

1.9 mm

Outer diameter (d2)

4 mm

Height (h1)

0.9 mm

Thickness (s1)

0.25 mm

Material

Stainless steel A2

Surface

Plain

Design

Domed

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information