Spring lock washer, shape A DIN 137 A2 stainless steel, shape A, corrugated
DIN 137 A2 stainless steel, shape A
WSH-SPG-DIN137-A-A2-D10,5
Art.-no. 040990014
EAN 4024835314220
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 4 mm |
Thickness (s1) | 0.8 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Domed |
DIN | 137 |