Spring cotter pin DIN 11024, A2 stainless steel, plain
DIN 11024 stainless steel A2 with double loop
SPGPIN-DBEYE-DIN11024-A2-4
Art.-no. 047234
EAN 4061976167841
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 64 mm |
Internal diameter of ring (d2) | 20 mm |
Min./max. grip range (d3) | 14-20 mm |
Diameter of hole | 4 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Double |
RoHS-compliant | Yes |
