Welcome to Würth Greece For trade customers only

Spring cotter pin A2 stainless steel

A2 stainless steel with single loop
SPGPIN-SNGLLOOP-A2-5,0X100MM

Art.-no. 052600385

EAN 4056807168036

Prices and availability visible after login
Spring cotter pin A2 stainless steel

Art.-no. 052600385

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

85 mm

Internal diameter of ring (d2)

24 mm

Min./max. grip range (d3)

20-28 mm

Diameter of hole

6 mm

Material

Stainless steel A2

Surface

Plain

Design

Simple

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information