Welcome to Würth Greece For trade customers only

Spring cotter pin A2 stainless steel

A2 stainless steel with single loop
SPGPIN-SNGLLOOP-A2-3,0X70MM

Art.-no. 052600383
EAN 4056807168012

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

58 mm

Internal diameter of ring (d2)

18 mm

Min./max. grip range (d3)

16-18 mm

Diameter of hole

3.5 mm

Material

Stainless steel A2

Surface

Plain

Design

Simple

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information