Spring cotter pin A2 stainless steel
A2 stainless steel with single loop
SPGPIN-SNGLLOOP-A2-2,0X48MM
Art.-no. 052600382
EAN 4056807168005
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 42 mm |
Internal diameter of ring (d2) | 11 mm |
Min./max. grip range (d3) | 8-10 mm |
Diameter of hole | 2.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Simple |
RoHS-compliant | Yes |