Spring balance in accordance with DIN 15112
Spring tensioner
SPGTENS-F3-HALFRD-(1,5-3KG)
Art.-no. 071593823
EAN 4050382224453
Register now and access more than 125,000 products
Spring balances are the ideal aid for assembly work or in production and help ensure tidiness, safety and optimum ergonomics in the workplace
Housing made from impact-resistant plastic; cable drum made from wear-resistant plastic. Riveted load-bearing spring made from high-strength special steel
Long service life and high safety factor
Suspension and load attachment with high-quality snap hooks
Convenient, reliable mounting of spring balance itself and the attached tool
Spring balances save time and money while also protecting the user
Increased productivity and reduced strain on the user
Datasheets(X)
Type description | F3 |
Lifting capacity (factory setting) | 3 kg |
Min./max. load capacity | 1.5-3 kg |
Max. cable pull-out length | 2.5 m |
Material of housing | Special plastic |